text.skipToContent text.skipToNavigation

Stahlwille Sockets 52 27 MM

  1. ART NR G0366.270.001
  2. EAN 4018754005994
  3. UBB 203122112022
  4. UNSPSC 27111704
  5. Manufacturer article nr  03030027

Price per 
-


Package: 1

DIN 3124/ISO 2725-1, ASME B 107.5M, E DIN EN 3709 (test loads), HPQ high performance steel, chrome plated.

Drive size 1/2
Non spark No
Total length (mm) 45
Size (mm) 27
Type 6 point
Type nr. 52
Info
  • 1/2" connection.
  • DIN 3124/ISO 2725-1, ASME B 107.5M, E DIN 3709 (test loads).
  • HPQ-high performance steel, chrome plated.
DIN 3124