text.skipToContent text.skipToNavigation

Stahlwille Sockets 51IMP 27 MM

  1. ART NR G0511.270.001
  2. EAN 4018754015214
  3. UBB 203122095607
  4. UNSPSC 27111704
  5. Manufacturer article nr  23020027

Price per 
-


Package: 1

1/2" Inside Square -drive, for power drivers, extra deep, Chrome Alloy Steel, gunmetal finish.

Drive size 1/2
Non spark No
Total length (mm) 85
Size (mm) 27
Type 6 point
Type nr. 51IMP
Info
  • 1/2“ square-drive, DIN 3129/ISO 2725-2, extra deep, for power drivers.
  • Chrome-Alloy-Steel, gunmetal finish.