text.skipToContent text.skipToNavigation

Stahlwille Sockets 50 30 MM

  1. ART NR G0365.300.001
  2. EAN 4018754005383
  3. UBB 203122108731
  4. UNSPSC 27111704
  5. Manufacturer article nr  03010030

Price per 
-


Package: 1

Metric sizes: DIN 3124/ISO 2725-1, E DIN EN 3709, ASME B 107.5 M, American sizes: ASME B 107.1, Fed. Spec. GGG-W-641, SAE AS 954-E (test loads), HPQ high performance steel, chrome plated.

Drive size 1/2
Non spark No
Total length (mm) 45
Size (mm) 30
Type 12 point
Type nr. 50
Info
  • 1/2" connection.
  • Metric sizes: DIN 3124/ISO 2275-1, E DIN EN 3709 ASME B 107.5M.
  • American sizes: ASME B 107.1 Fed. Spec. GGG-W-641, SAE AS 954-E (test loads).
  • HPQ-high performance steel, Chrome plated.
DIN 3124