text.skipToContent text.skipToNavigation

Stahlwille Sockets 45a 1 Inch

  1. ART NR G0330.254.001
  2. EAN 4018754126996
  3. UBB 500501400997
  4. UNSPSC 27111704
  5. Manufacturer article nr  02410048

Price per 
-


Package: 1

Metric sizes: DIN 3124/ISO 2725-1, ASME B 107.5M, E DIN EN 3709, American sizes: ASME B 107.1, Fed. Spec. GGG-W-641, SAE AS 954-E (test loads), HPQ high performance steel, chrome plated.

Drive size 3/8
Non spark No
Total length (mm) 35
Size (inch) 1
Type 12 point
Type nr. 45a
Info
  • 3/8" connection.
  • Metric sizes: DIN 3124/ISO 2725-1, ASME B 107.5M, E DIN EN 3709.
  • American sizes: ASME B 107.1, fed. Spec. GGG-W-641, SAE AS 954-E (test loads), HPQ-high performance steel, chrome plated.
DIN 3124