text.skipToContent text.skipToNavigation

STAH TCS+NO.13A 1/4-1.1/16 96830125

  1. ART NR 7Q372375
  2. EAN 4018754248803
  3. UBB 500636318866
  4. UNSPSC 27111714
  5. Manufacturer article nr  96830125

Price per 
-


Package: 1

For drawer no. 13217, 460 x 250 x 60 mm, 22 pieces.

Width (mm) 250
Length (L) (mm) 460
Height (mm) 58
Type nr. 96830125
Weight (g) 2440