text.skipToContent text.skipToNavigation

STAH BITHOLDER 442

  1. ART NR G0473.000.442
  2. EAN 4018754103850
  3. UBB 203122355084
  4. UNSPSC 27112809
  5. Manufacturer article nr  12180026

Price per 
-


Package: 1

Socket, hexagon 1/4" inside hexagon, DIN 3126/ISO 1173 D 6.3. Internal hex drive with a collar-thrust spring (registered design). Bits are easy to insert, lock securely in position and can be removed just as easily; even hex bits with a wide groove (Type E, DIN 3126/ISO 1173).

Connection type Bits
Drive size 3/8
Driving 1/4
Type nr. 442
DIN 3126