text.skipToContent text.skipToNavigation

STAH BITHOLDER 412/1

  1. ART NR G0473.001.412
  2. EAN 4018754154425
  3. UBB 500500097166
  4. UNSPSC 27112809
  5. Manufacturer article nr  11180020

Price per 
-


Package: 1

Socket, hexagon 1/4" inside hexagon, DIN 3126/ISO 1173 D 6.3 Outer size of handle, octagon 10 mm for use in tools with 10 mm internal hex drive or internal double hexagon (e.g. "FLEXI" double-ended flexi-joint spanners, T-handle universal joint spanners, box spanners, ratchet ring spanners etc.). Internal hex drive with a collar-thrust spring (registered design). Bits are easy to insert, lock securely in position and can be removed just as easily; even hex bits with a wide groove (Type E, DIN 3126/ISO 1173). HPQ high performance steel.

Connection type Bits
Drive size 1/4
Driving 10,0
Total length (mm) 20
Type nr. 412-1
DIN 3126