text.skipToContent text.skipToNavigation

STAH 98VA/8A/1800TCS TROLLEY+SET91930074

  1. ART NR 7K053357
  2. EAN 4018754220298
  3. UBB 500636297086
  4. UNSPSC 24112401
  5. Manufacturer article nr  91930074

Price per 
-


Package: 1

Tool trolley no. 98VA/8A with set of 257 pieces in TCS.

Width (mm) 1024
Length (L) (mm) 1000
Contents Filled
Height (mm) 652
Number of drawers 8
Type nr. 98VA/8A/1800TCS
Weight (g) 159500