text.skipToContent text.skipToNavigation

STAH 95VA/8B/1470TCS TROLLEY+SET91930028

  1. ART NR 2Z442076
  2. EAN 4018754219834
  3. UBB 500636287830
  4. UNSPSC 24112401
  5. Manufacturer article nr  91930028

Price per 
-


Package: 1

Tool trolley no. 95VA/8B with set of 124 pieces in TCS.

Width (mm) 1021
Length (L) (mm) 823
Contents Filled
Height (mm) 497
Number of drawers 8
Type nr. 95VA/8B/1470TCS
Weight (g) 88300