text.skipToContent text.skipToNavigation

STAH 95VA/6G/1470TCS TROLLEY+SET91930016

  1. ART NR 7Y508651
  2. EAN 4018754219711
  3. UBB 500636285446
  4. UNSPSC 24112401
  5. Manufacturer article nr  91930016

Price per 
-


Package: 1

Tool trolley no. 95VA/6G with set of 124 pieces in TCS.

Length (L) (mm) 823
Contents Filled
Number of drawers 6
Type nr. 95VA/6G/1470TCS
Weight (g) 79800