text.skipToContent text.skipToNavigation

Spring plungers with slot and thrust pin, light spring force Steel 5.8 Black oxide M8

  1. Art nr 58509.080.001
  2. UBB 500689793890
  3. UNSPSC 31162807

Price per 
-


Package: 25
Full Box only
D M8
Class 5.8
Driving features Slotted
Material Steel
Surface treatment Black Oxide
Thread Metric thread
Info Material: Sleeve in steel grade 5.8; thrust pin in steel. Spring steel spring Grade D. Version: Black oxidized. Thrust pin hardened.
  1. Select other sizes

Specifications

D M8
D1 4
F1 = springiness beginning in N 7
F2 = springiness end in N 15
H 2
N 1.2
L 16