text.skipToContent text.skipToNavigation

Spring plungers with slot and ceramic ball Stainless steel, ceramic ball M10

  1. Art nr 58658.100.001
  2. UBB 500689930831
  3. UNSPSC 31162807

Price per 
-


Package: 10
Full Box only
D M10
Driving features Slotted
Material Stainless steel
Material technical 1.4305
Info Material: Sleeve 1.4305. Ceramic ball Si₃N₄. Spring 1.4310. Version: Bright. Note: The combination of excellent material properties is a special feature of silicon nitride (Si₃N₄). These include, for example, high tenacity and stability, excellent wear resistance and efficient chemical resistance.
  1. Select other sizes

Specifications

D M10
D1 6
F1 = springiness beginning in N 20
F2 = springiness end in N 35
H 2
N 1.6
L 19