text.skipToContent text.skipToNavigation

Spring plungers with slot and ball, standard spring force, long version Stainless steel 1.4305 M6

  1. Art nr 58505.060.001
  2. UBB 500689791654
  3. UNSPSC 31162807

Price per 
-


Package: 10
Full Box only
D M6
Driving features Slotted
Material Stainless steel
Material technical 1.4305
Thread Metric thread
Info Material: Sleeve 1.4305. Ball 1.4034. Spring 1.4310. Version: Bright. Ball, hardened.
  1. Select other sizes

Specifications

D M6
D1 3.5
F1 = springiness beginning in N 9
F2 = springiness end in N 13
H 1
N 1
L 25