text.skipToContent text.skipToNavigation

Spring plungers with slot and ball, LONG-LOK secured strong spring force Stainless steel 1.4305 M8

  1. ART NR 58531.080.001
  2. UBB 500689811460
  3. UNSPSC 31162807

Price per 
-


Package: 10
Full Box only
D M8
Driving features Slotted
Material Stainless steel
Material technical 1.4305
Thread Metric thread
Info Material: Sleeve 1.4305. Ball 1.4034. Spring 1.4310. LONG-LOK thread lock in nylon. Version: Bright. Ball hardened. L2 = approx. 2x thread pitch.
  1. Select other sizes

Specifications

D M8
D1 5
F1 = springiness beginning in N 47
F2 = springiness end in N 73
H 1.5
L1 8
Loosening torque approx. (Nm) 0.37
N 1.2
L 16
Tightening torque approx. (Nm) 1.09