text.skipToContent text.skipToNavigation

Spring plungers with hexagon socket and thrust pin, light spring force Steel 5.8, POM pin Black oxide M16

  1. Art nr 58524.160.001
  2. UBB 500689806437
  3. UNSPSC 31162807

Price per 
-


Package: 10
Full Box only
D M16
Class 5.8
Driving features Hexagon socket
Material Steel
Surface treatment Black Oxide
Thread Metric thread
Info Material: Sleeve in steel grade 5.8; thrust pin in POM. Spring steel spring Grade D. Version: Black oxidized. Drawing reference: 1) grub screw glued in.
  1. Select other sizes

Specifications

D M16
D1 7.5
F1 = springiness beginning in N 20
F2 = springiness end in N 45
H 5
N 2.5
L 32
S 5
T 6
T1 2.5