text.skipToContent text.skipToNavigation

Spring plungers with hexagon socket and ball standard spring force Steel 5.8 Black oxide M6

  1. Art nr 58514.060.001
  2. UBB 500689797446
  3. UNSPSC 31162807

Price per 
-


Package: 25
Full Box only
D M6
Class 5.8
Driving features Hexagon socket
Material Steel
Surface treatment Black Oxide
Thread Metric thread
Info Material: Sleeve steel grade 5.8. Ball steel. Spring in spring steel class D. Version: Black oxidized. Ball hardened.
  1. Select other sizes

Specifications

D M6
D1 3.5
F1 = springiness beginning in N 9
F2 = springiness end in N 13
H 1
L 15
S 3