text.skipToContent text.skipToNavigation

Spring lock washer with square ends DIN 127 B Stainless spring steel A2 (1.4310) M39

  1. ART NR 51450.390.001
  2. EAN 8715494593908
  3. UBB 500633249874
  4. UNSPSC 31161811

Price per 
-


Package: 25
Full Box only
For nom. size M39
Material Stainless spring steel
Material technical A2 (1.4310)
Info
  • Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.
BS ≈4464 B , ≈4464 B , ≈4464 B , ≈4464 B , ≈4464 B , ≈4464 B , ≈4464 B , ≈4464 B , ≈4464 B , ≈4464 B , ≈4464 B , ≈4464 B
DIN 127 B
  1. Select other sizes

Specifications

d1 (min.) 39.5
d2 (max.) 61.2
h (max.) 14.2
s 6