text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

Spring lock washer with square ends DIN 127 B Spring steel M68

  1. ART NR 37000.680.001
  2. EAN 8715492764058
  3. UBB 950357043948
  4. UNSPSC 31161811

Price per 
-


Package: 5
Full Box only
For nom. size M68
Material Spring steel
DIN 127 B
  1. Select other sizes

Specifications

d1 (min.) 69
d2 (max.) 99
h (max.) 18.9
s 8
  1. Download CAD model