text.skipToContent
text.skipToNavigation
0121 502 4001
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Hide me
Products
Menu
Fastening
Bolts
Sockets & Set Screws
Nuts
Screws
Threaded Rods & Studbolts
Washers & Rings
Anchoring products
Pins & Keys
Riveting
Thread Repair & Inserts
Hook & eye products
Engineering parts & machine parts
Fastener assortments kits & storage systems
Premium Stainless Steel Hardware
Systems, furniture & security fasteners
Spacers & Standoffs
Machine parts
Outlet
Tools & MRO
Hand tools
Machining tools
Safety products
Power tools
Grinding & sanding
Automotive & fleet
Adhesives, sealants & tapes
Material handling & storage
Air pressure tools
Electrical supplies
Janitorial & washroom
Technical chemicals
Hydraulics, pneumatics & plumbing
Welding, soldering & gas app.
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Anchoring products
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Brands
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
Home
Fasteners
Anchoring products
Chemical
70646
70646.240.001
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Register with your VAT number for 250 GBP credit with 30 days NET terms
Track-and-trace orders
Change invoice address
Create account
SPIT Chemical fixing threaded rod Stainless steel A4 M24
Add to catalogue
Not available anymore
Previous
Next
Article number
Diameter
Length
Material
Stainless steel
Approval
ETA Option 7
Thread
Metric thread
Type no.
Maxima
Info
M8 - M16 are supplied including setting tool
For a complete chemical anchor, the capsule and threaded stud (incl. nut and washer), have to be ordered separately.
For further technical data the approval is available on request.
View all specifications
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M24
Length
300 mm
Material
Stainless steel
Approval
ETA Option 7
Thread
Metric thread
Type no.
Maxima
Info
M8 - M16 are supplied including setting tool
For a complete chemical anchor, the capsule and threaded stud (incl. nut and washer), have to be ordered separately.
For further technical data the approval is available on request.
Dimensions
Allowable load (kN)
38
d-D
M24
Depth of drilled hole to deepest point (homin.-homax.)
210
Diameter of clearance hole in the fixture (df)
26
Edge distance (Ccr, N), characteristic
210
Effective anchorage depth (hef.min.-hef.max.)
210
L (mm)
300
Minimal edge distance (Cmin.)
105
Minimal spacing (Smin.)
105
Minimal thickness of concrete element (hmin.)
300
Nominal diameter of drill bit (do)
28
Spacing (Scr, N), characteristic
420
Thickness of the fixture
64
Tightening torque (Nm)
200
Download as PDF
Print
Article numbers
Article number
70646.240.001
EAN
3439510524701
UBB
500503081001
UNSPSC
31161601
Manufacturer article nr
52470
For this product there are no documents available to download
Products ({0})
Show all variants
Article number
Your article number
Specifications
Stock
Net price
Price per
Quantity
 
Stock
Net price
Sign up
Previous
No results found for this filter.
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering