text.skipToContent text.skipToNavigation

Spacer Plastic Polyamide (nylon) 6.6 3X5X15

  1. Art nr 56800.029.015
  2. EAN 8715492868510
  3. UBB 950356334603
  4. UNSPSC 31161816

Price per 
-


Package: 500
Full Box only
d2 5
Diameter (mm) 5
For nom. size 3
Length (L) (mm) 15
Class 6.6
Color Natural
Material Plastic
Material technical Polyamide (nylon)
  1. Select other sizes

Specifications

d1 3.1