text.skipToContent text.skipToNavigation

Spacer Plastic Polyamide (nylon) 6.6 2,5X5X7,5

  1. Art nr 56800.025.007
  2. EAN 8715492868404
  3. UBB 950356274056
  4. UNSPSC 31161816

Price per 
-


Package: 500
Full Box only
d2 5
Diameter (mm) 5
For nom. size 2.5
Length (L) (mm) 7.5
Class 6.6
Color Natural
Material Plastic
Material technical Polyamide (nylon)
  1. Select other sizes

Specifications

d1 2.6