text.skipToContent text.skipToNavigation

Slotted set screw with flat point DIN 551 Steel Plain 14H M2,5X8

  1. ART NR 20010.025.008
  2. EAN 8717077068360
  3. UBB 500645177386
  4. UNSPSC 31161505

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M2,5
Length (L) (mm) 8
Class 14H
Driving features Slotted
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
NF E25-160
DIN 551
ISO 4766
  1. Select other sizes

Specifications

dp 1.5
n 0.4
P 0.45
  1. Download CAD model