text.skipToContent text.skipToNavigation

Slotted set screw with cup point DIN 438 Steel Plain 14H M3X8

Article number
Diameter
Length
Class 14H
Driving features Slotted
Material Steel
Thread direction Right
Point Cup

Specifications

Diameter M3
Length 8 mm
Class 14H
Driving features Slotted
Material Steel
Thread direction Right
Point Cup
Surface treatment Plain
Thread Metric thread

Dimensions

d-D M3
dz 1.4
L (mm) 8
n 0.4
P 0.5

Standards

NEN 1486
NF E25-163
DIN 438
ISO 7436

Article numbers

Article number 20000.030.008
EAN 8715492601025
UBB 950351709353
UNSPSC 31161505

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.