text.skipToContent text.skipToNavigation

Slotted set screw with cup point DIN 438 Stainless steel A1/A2 M3X5


Article number
Diameter
Length
Driving features Slotted
Material Stainless steel
Material technical A1/A2
Thread direction Right
Point Cup
Packed per 200
Full Box only

Specifications

Diameter M3
Length 5 mm
Driving features Slotted
Material Stainless steel
Material technical A1/A2
Thread direction Right
Point Cup
Thread Metric thread
Info
  • Depending on availability A1 can be supplied as well as A2.

Dimensions

d-D M3
dz 1.4
L (mm) 5
n 0.4
P 0.5

Standards

NF E25-163
DIN 438
NEN 1486
ISO 7436

Article numbers

Article number 51291.030.005
EAN 8715492280046
UBB 951351555622
UNSPSC 31161505

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.