text.skipToContent text.skipToNavigation

Slotted set screw with cone point DIN 553 Stainless steel A1/A2 M10X16

  1. ART NR 51293.100.016
  2. EAN 8715494100533
  3. UBB 500571486322
  4. UNSPSC 31161505

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M10
Length (L) (mm) 16
Driving features Slotted
Material Stainless steel
Material technical A1/A2
Thread direction Right
Thread Metric thread
Info
  • Depending on availability A1 can be supplied as well as A2.
NF E25-161
DIN 553
ISO 7434
BS 4219
  1. Select other sizes

Specifications

dt (max.) 2.5
n 1.6
P 1.50
  1. Download CAD model