text.skipToContent text.skipToNavigation

Slotted round head wood screw DIN 96 Stainless steel A2 4,5X16MM

  1. ART NR 51860.045.016
  2. EAN 8715494598583
  3. UBB 500633296552
  4. UNSPSC 31161508

Price per 
-


Package: 200
Full Box only
Diameter (mm) 4.5
ds 4.5
Length (L) (mm) 16
Info
  • Wood screw thread acc. to DIN 7998.
Driving features Slotted
Head shape Round head
Material Stainless steel
Material technical A2
DIN 96
NF E25-606
  1. Select other sizes

Specifications

dk 9
k (max.) 3.1
n 1
  1. Download CAD model