text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 Steel Zinc plated yellow passivated 4.8 M4X16

Article number
Diameter
Length
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated yellow passivated

Specifications

Diameter M4
Length 16 mm
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M4
Thread length (min.) 22
dk (max.) 7.5
Full thread if L ≤ 25
k (max.) 2.2
L (mm) 16
n 1
P 0.7
t (min.) 0.8

Standards

DIN 963
BS ≈4183
ISO ≈2009
ASME ≈B18.6.7M
NEN ≈2370
NF ≈E25-123

Article numbers

Article number 24560.040.016
EAN 8715492634801
UBB 950353144674
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.