text.skipToContent text.skipToNavigation

Slotted cheese head screw DIN ≈84 Plastic Polyamide (nylon) 6.6 M6X16

  1. ART NR 56410.060.016
  2. EAN 8715492862853
  3. UBB 950353337070
  4. UNSPSC 31161504

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M6
Length (L) (mm) 16
Class 6.6
Color White
Driving features Slotted
Head shape Cylindrical head
Material Plastic
Material technical Polyamide (nylon)
Thread Metric thread
ISO ≈1207
ASME ≈B18.6.7M
NF ≈E25-127
DIN ≈84
BS ≈4183
  1. Select other sizes

Specifications

dk 10
Full thread if L ≤ 40
k 3.9
n 1.6
P 1