text.skipToContent text.skipToNavigation

Slotted cheese head screw DIN ≈84 Plastic Polyamide (nylon) 6.6 M5X30

  1. ART NR 56410.050.030
  2. EAN 8715492862808
  3. UBB 950353319581
  4. UNSPSC 31161504

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M5
Length (L) (mm) 30
Class 6.6
Color White
Driving features Slotted
Head shape Cylindrical head
Material Plastic
Material technical Polyamide (nylon)
Thread Metric thread
NF ≈E25-127
ISO ≈1207
DIN ≈84
ASME ≈B18.6.7M
BS ≈4183
  1. Select other sizes

Specifications

dk 8.5
Full thread if L ≤ 40
k 3.3
n 1.2
P 0.80