text.skipToContent text.skipToNavigation

Self-drilling hexagon head screw washer faced DIN 7504 K Steel Zinc plated large pack ST4,8X22MM

  1. ART NR 31810.048.022
  2. EAN 8717077073647
  3. UBB 500645268797
  4. UNSPSC 31161507
Diameter (mm) 4.8
Length (L) (mm) 22
Info
  • Max. grip length KL = L - L1.
Driving features Hexagon
Extra info large pack
Head shape Hexagon head
Material Steel
Surface treatment Zinc plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
DIN 7504 K
ISO 15480
  1. Select other sizes

Specifications

dc 10.5
k (max.) 4.45
L1 8
P 1.60
s 8
  1. Download CAD model