text.skipToContent text.skipToNavigation

SECURITY Hexalobular socket button head tapping screw with pin Stainless steel A2 ST6,3X13MM

  1. ART NR 51572.063.013
  2. EAN 8715494625432
  3. UBB 500634316599
  4. UNSPSC 31162400

Price per 
-


Package: 100
Full Box only
Diameter (mm) 6.3
Length (L) (mm) 13
Info
  • Tooling available on request
Driving features Hexalobular
Head shape Button head
Material Stainless steel
Material technical A2
Thread Self tapping thread
  1. Select other sizes

Specifications

dk (max.) 11.2
k (max.) 3.7
Socket T27