text.skipToContent text.skipToNavigation

SECURITY Hexagon socket countersunk head tapping screw with pin Stainless steel A2 ST6,3X50MM

  1. ART NR 51588.063.050
  2. EAN 8715494626798
  3. UBB 500634330103
  4. UNSPSC 31161520

Price per 
-


Package: 100
Full Box only
Diameter (mm) 6.3
Length (L) (mm) 50
Info
  • Tooling available on request
Driving features Hexagon socket
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread Self tapping thread
  1. Select other sizes

Specifications

dk (max.) 12.4
k (max.) 4
Socket 4