text.skipToContent text.skipToNavigation

SECURITY Hexagon socket countersunk head tapping screw with pin Stainless steel A2 ST4,8X50MM

  1. ART NR 51588.048.050
  2. EAN 8715494626743
  3. UBB 500634329626
  4. UNSPSC 31161520

Price per 
-


Package: 100
Full Box only
Diameter (mm) 4.8
Length (L) (mm) 50
Info
  • Tooling available on request
Driving features Hexagon socket
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread Self tapping thread
  1. Select other sizes

Specifications

dk (max.) 9.5
k (max.) 3.15
Socket 3