text.skipToContent text.skipToNavigation

SECURITY Hexagon socket button head screw with plug Stainless steel A2 M10X60

  1. ART NR 51672.100.060
  2. EAN 8715494628839
  3. UBB 500634350564
  4. UNSPSC 31161520

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M10
Length (L) (mm) 60
Driving features Hexagon socket
Head shape Button head
Material Stainless steel
Material technical A2
Thread Metric thread
  1. Select other sizes

Specifications

dk (max.) 17.5
k (max.) 5.5
s 6