text.skipToContent text.skipToNavigation

SECURITY Button head tapping screw with 2 holes Stainless steel A2 ST4,2X13MM

  1. ART NR 51598.042.013
  2. EAN 8715494627696
  3. UBB 500634339112
  4. UNSPSC 31161507

Price per 
-


Package: 100
Full Box only
Diameter (mm) 4.2
Length (L) (mm) 13
Info
  • Tooling available on request.
  • This drive-type is also known as 'snake' eyes or 'pig nose'.
Driving features 2 Holes
Head shape Button head
Material Stainless steel
Material technical A2
Thread Self tapping thread
  1. Select other sizes

Specifications

dk (max.) 9.5
k (max.) 2.2
No. drive TH5