text.skipToContent text.skipToNavigation

Round head rivet DIN 660/124 Stainless steel A2 2X12MM

  1. ART NR 51490.020.012
  2. EAN 8715494594356
  3. UBB 500633254304
  4. UNSPSC 31162201

Price per 
-


Package: 500
Full Box only
d1 2
Diameter (mm) 2
Length (L) (mm) 12
Head shape Round head
Material Stainless steel
Material technical A2
DIN 660/124
BS 4620
ISO 1051
  1. Select other sizes

Specifications

d2 3.5
d3 (min.) 1.87
e (max.) 1
k (js14) 1.2
  1. Download CAD model