text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Ripca Blade Terminal 6.3 x 0.8mm 26.5mm Length 100-Piece


Article number 8V755243
Design Plug
Halogen free No
Material Brass
Material insulation Other
With tap spreader No
Brand Ripca
Weight per piece (g) 100
Packed per 1

Specifications

Design Plug
Halogen free No
Material Brass
Material insulation Other
With tap spreader No
Brand Ripca
Weight per piece (g) 100
Commodity code
Type Blade Terminal

Article numbers

Article number 8V755243
EAN 8712734084615
UBB 500640957279
UNSPSC 27110000
Manufacturer article nr  30.303-100
Do not close this page. This message will disappear, when the page is fully loaded.