text.skipToContent text.skipToNavigation

RIPC-50PC-678NYLW RING TERM YL Ø8.4MM

  1. ART NR 7Y715808
  2. EAN 8712734098773
  3. UBB 500641074157
  4. UNSPSC 31163100
  5. Manufacturer article nr  678NYLW-50

Price per 
-


Package: 1
Length (L) (mm) 34.9
Cable (mm2) 4-6
Diameter (mm) 6.6