text.skipToContent text.skipToNavigation

RIPC-250PC-MWS11 MULTIPLE BLK F 11-PL

Article number 6L374912
Length (L) (mm)
Color Black
Height (mm) 29
Width (mm) 32.5

Specifications

Length (L) (mm) 31
Color Black
Height (mm) 29
Width (mm) 32.5

Article numbers

Article number 6L374912
EAN 8712734072124
UBB 500640307574
UNSPSC 27110000