text.skipToContent text.skipToNavigation

RIPC-100PC-633RED RING TERM RD Ø3.2MM

  1. ART NR 8L524781
  2. EAN 8712734008338
  3. UBB 500644326497
  4. UNSPSC 31163100
  5. Manufacturer article nr  633RED-100

Price per 
-


Package: 1
Length (L) (mm) 17.5
Cable (mm2) 0.5-1.5
Diameter (mm) 4.3