text.skipToContent text.skipToNavigation

RIPCA 30-318 M.TERM BRS 6.3X0.8MM 1000pcs

Article number 1U827916
Nominal cross section conductor 1
Core identification Colour
Colour outer sheath Multi-coloured
Material outer sheath Polyvinyl chloride (PVC)
Core colour Other
Nominal voltage U0 300
Number of cores 1

Specifications

Nominal cross section conductor 1
Core identification Colour
Colour outer sheath Multi-coloured
Material outer sheath Polyvinyl chloride (PVC)
Core colour Other
Nominal voltage U0 300
Number of cores 1
Outer diameter approx. 1.95
Twisted cores No

Article numbers

Article number 1U827916
EAN 8712734084165
UBB 500640135066
UNSPSC 39100000
Manufacturer article nr  1BLK/GRY-100
Do not close this page. This message will disappear, when the page is fully loaded.