text.skipToContent text.skipToNavigation
‘Due to import issues, some orders from Holland stock are seeing a delay. We are working hard to minimise this’

Prevailing torque type hexagon nut, all metal DIN 980V Stainless steel A8 (1.4529) M6

  1. ART NR 52915.060.001
  2. EAN 8715492003492
  3. UBB 500695126192
  4. UNSPSC 31161727

Price per 
-


Package: 25
Full Box only
Diameter (d-D) M6
Driving features Hexagon
Material Stainless steel
Material technical A8 (1.4529)
Thread direction Right
Thread Metric thread
Info
  • HCR (High Corrosion Resistant) alloy 1.4529 is a so-called super austenitic stainless steel.
  • It provides particularly good resistance to chloride induced stress corrosion and to local occurrences of corrosion such as pitting or crevice corrosion.
  • This alloy is classified in the highest class CRC V (very strong, EN 1993-1-4) for components and fasteners.
  • Fasteners in 1.4529 are therefore ideal for use in indoor swimming pools and traffic tunnels.
BS 4929-1
ISO 7042
DIN 980V
NF E25-410
  1. Select other sizes

Specifications

h (max.) 6
P 1
s 10