text.skipToContent text.skipToNavigation

POWERS Anchoring screw countersunk type TAPC Steel Perma-Seal 6,3X32MM

  1. Art nr 70526.063.032
  2. EAN 9418659948047
  3. UBB 500618321300
  4. UNSPSC 31162101
  5. Manufacturer article nr  02760-PWR
Diameter (mm) 6.3
Length (L) (mm) 32
Info
  • do = Nominal diameter of drill bit.
  • Nrec = Recommended load in kN.
  • tfix = Grip range.
Driving features Phillips
Head shape Countersunk head
Material Steel
Surface treatment Perma-Seal
Type no. TAPC
  1. Select other sizes

Specifications

do 4.8
Length (L) (mm) 32
No. cross recess 3
Nrec 0.5
tfix 7