text.skipToContent text.skipToNavigation

Plastic Polyethylene rectangular 50X30X4,6

  1. Art nr 56797.500.300
  2. EAN 8715492868145
  3. UBB 950356273223
  4. UNSPSC 40183104

Price per 
-


Package: 50
Full Box only
b 30
h 4,6
Length (L) (mm) 50
Color Black
Extra info rectangular
Material Plastic
Material technical Polyethylene
  1. Select other sizes

Specifications

H 13.6
t 1,0-2,0