text.skipToContent text.skipToNavigation
‘Due to import issues, some orders from Holland stock are seeing a delay. We are working hard to minimise this’

Plain washer with outside diameter ≈ 3 x nominal thread diameter DIN 9021 Stainless steel A8 (1.4529) M30

  1. ART NR 52531.300.001
  2. EAN 8715492003485
  3. UBB 500695126010
  4. UNSPSC 31161807

Price per 
-


Package: 5
Full Box only
For nom. size M30
Material Stainless steel
Material technical A8 (1.4529)
ISO ≈7093
NF E25-513
DIN 9021
  1. Select other sizes

Specifications

d1 33
d2 92
h 6