text.skipToContent text.skipToNavigation
‘Due to import issues, some orders from Holland stock are seeing a delay. We are working hard to minimise this’

Plain washer with outside diameter ≈ 3 x nominal thread diameter DIN 9021 Stainless steel A5 (1.4571) M24

  1. ART NR 53530.240.001
  2. EAN 8715492004970
  3. UBB 500695139971
  4. UNSPSC 31161807

Price per 
-


Package: 20
Full Box only
For nom. size M24
Material Stainless steel
Material technical A5 (1.4571)
ISO ≈7093
NF E25-513
DIN 9021
  1. Select other sizes

Specifications

d1 26
d2 72
h 5