text.skipToContent text.skipToNavigation

Plain washer type M NF E25-513 Steel Zinc plated yellow passivated 100 HV M36

Article number
Diameter
Class 100 HV
For nom. size 36
Material Steel
Surface treatment Zinc plated yellow passivated
Type no. M

Specifications

Diameter M36
Class 100 HV
For nom. size 36
Material Steel
Surface treatment Zinc plated yellow passivated
Type no. M

Dimensions

d1 37
d2 70
s 5

Standards

NF E25-513

Article numbers

Article number 38057.360.001
EAN 8715492775771
UBB 950356430302
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.