text.skipToContent text.skipToNavigation
Fabory UK will be closed on Friday 29th March and Monday 1st April 2024. Any quotes for delivery times exclude these days.

Plain washer type M NF E25-513 Steel Zinc plated yellow passivated 100 HV M30

Article number
Diameter
Class 100 HV
For nom. size 30
Material Steel
Surface treatment Zinc plated yellow passivated
Type no. M

Specifications

Diameter M30
Class 100 HV
For nom. size 30
Material Steel
Surface treatment Zinc plated yellow passivated
Type no. M

Dimensions

d1 31
d2 60
s 4

Standards

NF E25-513

Article numbers

Article number 38057.300.001
EAN 8715492775757
UBB 950356484689
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.