text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

Plain washer type M NF E25-513 Steel Zinc plated yellow passivated 100 HV M24

  1. ART NR 38057.240.001
  2. EAN 8715492775733
  3. UBB 950356415543
  4. UNSPSC 31161807

Price per 
-


Package: 100
Full Box only
For nom. size M24
Class 100 HV
Material Steel
Surface treatment Zinc plated yellow passivated
Type no. M
NF E25-513
  1. Select other sizes

Specifications

d1 25
d2 50
s 4