text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

Plain washer type M NF E25-513 Steel Zinc plated 100 HV M10

  1. ART NR 38055.100.001
  2. EAN 8715492775252
  3. UBB 950356390209
  4. UNSPSC 31161807

Price per 
-


Package: 200
Full Box only
For nom. size M10
Class 100 HV
Material Steel
Surface treatment Zinc plated
Type no. M
NF E25-513
  1. Select other sizes

Specifications

d1 10.5
d2 22
s 2